Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREY PES/PU PALM KNIT GLOVE 7

  • Mfr # VE702PG

  • Zoro # G921722156


product price: $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Color
Gray
Glove Size
7
Glove Lining Material
Tricot Polyester
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE702PG
Zoro #
G921722156
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Color
Gray
Glove Lining Material
Tricot Polyester
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121X
Item
Mechanical Glove

Description

Mechanical glove ideal for multipurpose work

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.