
Hard Hat, Americana, Polyethylene, 4 Point Pinlock, Type 1, Class C, Hi-Vis Lime
Mfr # WEL19330HL
Zoro # G7468301
product price: $14.77
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Americana
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL19330HL
Zoro #
G7468301
UPC #
720609193308
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Americana
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Hi-Vis Lime
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
Head Protection Graphics
No Graphics
Graphics
None
ANSI Electrical Class
C
Hard Hat ANSI Class
C
Accessory Slots
No
ANSI Impact Type
1
ANSI Classification
Type 1, Class C
Hard Hat ANSI Type
1
Accessory Mounting Options
None
High-Visibility
Yes
Head Protection Brand
ERB SAFETY
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color High-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.