Zoro Homepage

Hard Hat, Americana, Polyethylene, 4 Point Pinlock, Type 1, Class E, Hi-Vis Lime

  • Mfr # WEL19390HL

  • Zoro # G6305332


product price: $14.49
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
Americana
Suspension Adjustment Type
Pinlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL19390HL
Zoro #
G6305332
UPC #
720609193902
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Americana
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Color
Hi-Vis Lime
Head Protection Venting
No
Standards
ANSI Z89.1
Hard Hat ANSI Class
C, G, E
ANSI Electrical Class
C, E, G
Graphics
None
ANSI Impact Type
1
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Head Protection Graphics
No Graphics
CSA Class
None
High-Visibility
Yes
Head Protection Brand
ERB SAFETY

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility High-Visibility, Series Americana

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.