Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Americana, Polyethylene, 4 Point Ratchet, Type 1, Class E, Hi-Vis Pink

  • Mfr # WEL19269HP

  • Zoro # G6268293


product price: $14.69
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
Americana
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL19269HP
Zoro #
G6268293
UPC #
720609192691
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Americana
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Pink
Head Protection Venting
No
Standards
ANSI Z89.1
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Electrical Class
C, E, G
CSA Class
None
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
ANSI Impact Type
1
Graphics
None
High-Visibility
Yes
Shell Material - Head Protection
Polyethylene
High Visibility
Yes
Head Protection Suspension Type
Ratchet (4-Point)
Head Protection Brand
ERB SAFETY
Shell Material
HDPE

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility High-Visibility, Series Americana

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.