Hard Hat, Americana, Polyethylene, 4 Point Ratchet, Type 1, Class E, Yellow

  • Mfr # WEL19262YE
  • Zoro # G6265450
product price: 
$
14.69
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
Americana
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEL19262YE
Zoro #
G6265450
UPC #
720609192622
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Americana
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
C, G, E
CSA Class
None
ANSI Electrical Class
C, E, G
ANSI Classification
Type 1, Class E
Hard Hat ANSI Type
1
Accessory Slots
Yes
Graphics
None
High-Visibility
No
Head Protection Brand
ERB SAFETY
Headwear Style
Full Brim
Shell Color
Yellow
Shell Pattern
Solid
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Shell Material
Polyethylene
Venting
No

Dimensions

Fits Hat Size
6-1/2 to 8
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Series Americana

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.