Zoro Homepage

Hard Hat, HDPE, 4-point Point Ratchet, Type 1, Class E, Yellow

  • Mfr # 19782

  • Zoro # G5223999


product price: $10.15
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 - 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19782
Zoro #
G5223999
UPC #
720609197825
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 - 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-point
Color
Yellow
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E
Hard Hat ANSI Type
1

Description

High density polyethylene cap features short peak and low profile and 4-point nylon webbing suspension with easy-turn knob Mega Ratchet sizing which adjusts from head sizes 6 1/2 - 8. Hinged, padded ratchet adjustment is low hanging and adjustable for a perfect fit at nape of neck. Receptacles for 4-point chin strap to keep hard hat in securely in place. Functional rain trough. Accessory slots accommodate a wide variety of eye, and face and hearing protection. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard. Meets ANSI Z89.1 Type I, Class C, E and G requirements. Made in United States.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.