Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, HDPE, Hi-Viz Orange

  • Mfr # WEL21105HO

  • Zoro # G211898684


product price: $23.25
/ea

Key Features

Head Protection Material
HDPE
Fits Hat Size
6.5-8
Head Protection Venting
Yes
Standards
ANSI Z89.1:2014-Type I; Class C
Includes
4-point chinstrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL21105HO
Zoro #
G211898684
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6.5-8

Details

Item
Hard Hat
Head Protection Material
HDPE
Color
Hi-Viz Orange
Head Protection Venting
Yes
Standards
ANSI Z89.1:2014-Type I; Class C
Includes
4-point chinstrap
Application
I-675R replacement suspension

Description

  • •Vented climbing helmet
  • •Features a short peak and low profile
  • •Mega Ratchet® size adjustment for head sizes 6.5 - 8
  • •Moisture wicking brow pad is removable, washable and replaceable
  • • Meets the low temperature (LT) option of the Z89.1 standard
  • •Goggle retaining slots on suspension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.