
Hard Hat, HDPE, Hi-Viz Orange
Mfr # WEL22105HO
Zoro # G211898691
product price: $53.95
/eaKey Features
Head Protection Material
HDPE
Fits Hat Size
6.5-8
Head Protection Venting
Yes
Standards
ANSI Z89.1:2014-Type II; Class C
Includes
4-point chinstrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL22105HO
Zoro #
G211898691
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6.5-8
Details
Item
Hard Hat
Head Protection Material
HDPE
Color
Hi-Viz Orange
Head Protection Venting
Yes
Standards
ANSI Z89.1:2014-Type II; Class C
Includes
4-point chinstrap
Application
I-675R replacement suspension
Description
- •Vented climbing helmet
- •Features a short peak and low profile
- •Mega Ratchet® size adjustment for head sizes 6.5 - 8
- •Moisture wicking brow pad is removable, washable and replaceable
- • Meets the low temperature (LT) option of the Z89.1 standard
- •Goggle retaining slots on suspension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.