Hard Hat, Omega II, Polyethylene, 6 Point Pinlock, Type 1, Class E, Orange
Mfr # WEL19133OR
Zoro # G7467516
product price: $10.19
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Omega II
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL19133OR
Zoro #
G7467516
UPC #
720609191335
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Omega II
Suspension Adjustment Type
Pinlock
Number of Suspension Points
6
Color
Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E
Hard Hat ANSI Type
1
Graphics
None
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Electrical Class
C, E, G
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
ERB SAFETY
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.