Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Omega II, Polyethylene, 6 Point Ratchet, Type 1, Class E, Gold

  • Mfr # WEL19992GO

  • Zoro # G7467820


product price: $13.15
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Omega II
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL19992GO
Zoro #
G7467820
UPC #
720609199928
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Omega II
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Gold
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
Graphics
None
Head Protection Graphics
No Graphics
ANSI Electrical Class
C, E, G
High-Visibility
No
Head Protection Suspension Type
Ratchet (6-Point)
Material
Suspension: Nylon
Shell Material
HDPE
Venting
No
High Visibility
No
Head Protection Brand
ERB SAFETY
Hard Hat Sub-Category
Hard Hats Without Graphics
Shell Material - Head Protection
Polyethylene

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gold, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1, Series Omega II(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.