Zoro Homepage

Hard Hat, ProGuard (TM), Polypropylene, 6 Point Ratchet, Type 1, Class C, Orange (Cap)/Black (Muff)

  • Mfr # CU-30L-V

  • Zoro # G5090653


product price: $67.65
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polypropylene
Fits Hat Size
6-1/2 to 8
Series
ProGuard (TM)
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-30L-V
Zoro #
G5090653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6-1/2 to 8

Description

Loggers Helmet,Type 1, Class C,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.