Helium 20(TM), Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Clear Lens, Black Frame

  • Mfr # SG62CAF

  • Zoro # G411058314


product price:  $5.29
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG62CAF
Zoro #
G411058314
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M
Temple-to-Temple Width
9 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Helium 20(TM)
Standards
ANSI
Includes Anti-Fog Lens Coating
Yes
Includes Anti-Static Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Metal Detectable
No
Arm Material
Polycarbonate
Includes No Lens Coatings
Yes
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L0
Ultra-Violet Scale Protection Designation
U7
Includes Polarized Lens Coating
No
Dielectric Protection
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Padded Nose Piece
Yes
Arm Tip Type
Wraparound
Nose Bridge Material
Rubber
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
Construction, Firefighting, General Purpose, Harsh Environment, Healthcare, Military, Police
Padding Location
Nose Bridge

Description

Safety Glasses, Series Helium 20(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Static, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.