Zoro Homepage

Hi-Vis Bomber Jacket, 300D Oxford Polyester with PU Coating, Fleece Liner, Class 3 Lime, 5XL

  • Mfr # 62440

  • Zoro # G8002797


product price: $64.89
/ea

Key Features

Material
300D Oxford Polyester with PU Coating, Fleece Liner
Size
5XL
Color
Lime
Number of Pockets
8
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62440
Zoro #
G8002797
UPC #
720609624406
Country of Origin
China

Dimensions

Size
5XL
Length
27.5 In

Details

Item
Hi-Vis Bomber Jacket
Material
300D Oxford Polyester with PU Coating, Fleece Liner
Color
Lime
Number of Pockets
8
Number of Inside Pockets
2
ANSI Class
3
Lining Material
100% polyester
Insulated for Cold Conditions
Yes, removable fleece liner
Standards
ANSI 107 Class 3
Features
3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs
Waterproof
Yes
Gender
Unisex
Fabric Weight
3.9
Water-Resistant
Yes, meets water protection standards

Description

Bomber Jacket,Class 3,Hi-Viz,Lime,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.