Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Bomber Jacket, 300D Polyester with PU Coating, Hi-Viz Lime/Black, 3XL

  • Mfr # 63349

  • Zoro # G5315812


product price: $60.79
/ea

Key Features

Material
300D Polyester with PU Coating
Color
Hi-Viz Lime/Black
Front Closure Type
zipper
Number of Pockets
5 exterior pockets, 2 interior pockets
Closure Type
zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63349
Zoro #
G5315812
UPC #
720609633491
Country of Origin
China

Dimensions

Size
3XL
Length
26.5 In

Details

Item
Hi-Vis Bomber Jacket
Material
300D Polyester with PU Coating
Color
Hi-Viz Lime/Black
Front Closure Type
zipper
Number of Pockets
5 exterior pockets, 2 interior pockets
Closure Type
zipper
Number of Inside Pockets
2
ANSI Class
3
Lining Material
Fleece
Insulated for Cold Conditions
Yes (fleece liner)
Standards
Meets ANSI/ISEA 107-2015, Type R, Class 3.
Waterproof
Yes
Water-Resistant
Yes

Description

Bomber Jacket,Class 3,,Lime/Black,3X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.