Zoro Homepage

Hi-Vis Bomber Jacket, 300D Polyester with PU Coating, Hi-Viz Lime/Black, 4XL

  • Mfr # 63350

  • Zoro # G5315803


product price: $60.79
/ea

Key Features

Material
300D Polyester with PU Coating
Color
Hi-Viz Lime/Black
Front Closure Type
zipper
Number of Pockets
5 exterior pockets and 2 lower liner pockets
Closure Type
zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63350
Zoro #
G5315803
UPC #
720609633507
Country of Origin
China

Dimensions

Size
4XL
Length
26.5 In

Details

Item
Hi-Vis Bomber Jacket
Material
300D Polyester with PU Coating
Color
Hi-Viz Lime/Black
Front Closure Type
zipper
Number of Pockets
5 exterior pockets and 2 lower liner pockets
Closure Type
zipper
Number of Inside Pockets
2 (in the liner)
ANSI Class
3
Lining Material
Fleece
Insulated for Cold Conditions
Yes, with removable fleece liner
Standards
Meets ANSI/ISEA 107-2015, Type R, Class 3.
Waterproof
Yes
Water-Resistant
Yes

Description

Bomber Jacket,Class 3,,Lime/Black,4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.