Hi-Vis Bomber Jacket, 300D Polyester with PU Coating, Hi-Viz Lime/Black, 5XL
Mfr # 63351
Zoro # G5315797
product price: $60.79
/eaKey Features
Material
300D Polyester with PU Coating
Color
Hi-Viz Lime/Black
Front Closure Type
zipper
Number of Pockets
5
Closure Type
zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63351
Zoro #
G5315797
UPC #
720609633514
Country of Origin
China
Dimensions
Size
5XL
Length
26.5 In
Details
Item
Hi-Vis Bomber Jacket
Material
300D Polyester with PU Coating
Color
Hi-Viz Lime/Black
Front Closure Type
zipper
Number of Pockets
5
Closure Type
zipper
Number of Inside Pockets
2
ANSI Class
3
Lining Material
Fleece
Standards
Meets ANSI/ISEA 107-2015, Type R, Class 3.
Waterproof
Yes
Water-Resistant
Yes
Description
Bomber Jacket,Class 3,,Lime/Black,5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.