Zoro Homepage

Hi-Vis Jacket, 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill, Class 3 4XL

  • Mfr # 63950

  • Zoro # G8002605


product price: $36.99
/ea

Key Features

Material
300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
Size
4XL
Color
High Visibility Lime
ANSI Class
3
Standards
ANSI 107 Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63950
Zoro #
G8002605
UPC #
720609639509
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Jacket
Material
300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
Color
High Visibility Lime
ANSI Class
3
Standards
ANSI 107 Class 3
Features
Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket
Waterproof
Yes

Description

Jacket,Class 3,Hi-Viz,Lime,Polyester,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.