Zoro Homepage

Hi-Vis Jacket, 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill, Class 3 5XL

  • Mfr # 63951

  • Zoro # G8002401


product price: $36.35
/ea

Key Features

Material
300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
Size
5XL
Color
High Visibility Lime
Number of Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63951
Zoro #
G8002401
UPC #
720609639516
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Jacket
Material
300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
Color
High Visibility Lime
Number of Pockets
4
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Taffeta
Standards
ANSI 107 Class 3
Features
Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket
Waterproof
Yes
Gender
Unisex
Fabric Weight
300D
Water-Resistant
Yes, meets all levels of water protection up to and including 'water proof'

Description

Jacket,Class 3,Hi-Viz,Lime,Polyester,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.