Hi-Vis Long Rain Coat, Polyester/Polyurethane Coating, Class 3 High Visibility Orange, 2XL
Mfr # 62038
Zoro # G8003698
product price: $42.75
/eaKey Features
Material
Polyester/Polyurethane Coating
Size
2XL
Color
High Visibility Orange
Number of Pockets
Two exterior slash pockets
Number of Inside Pockets
At least one
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62038
Zoro #
G8003698
UPC #
720609620385
Country of Origin
China
Dimensions
Size
2XL
Length
51-1/2"
Details
Item
Hi-Vis Long Rain Coat
Material
Polyester/Polyurethane Coating
Color
High Visibility Orange
Number of Pockets
Two exterior slash pockets
Number of Inside Pockets
At least one
ANSI Class
3
Lining Material
100% polyester mesh
Insulated for Cold Conditions
Yes, lined with 100% polyester mesh
Standards
Meets ANSI/ISEA 107
Features
Mesh Lining; Detachable and Stowable Hood
Includes
Detachable hood
Fabric Weight
150D
Water-Resistant
Yes, meets all levels of water protection up to and including 'water proof'
Description
Long Rain Coat,Class 3,Hi-Viz,Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.