Zoro Homepage

Hi-Vis Long Sleeve Shirt, 100% Polyester Birdseye Mesh with Moisture Wicking, High Visibility Lime

  • Mfr # 64032

  • Zoro # G8003969


product price: $13.65
/ea

Key Features

Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
High Visibility Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
1 left chest pocket
Features
Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64032
Zoro #
G8003969
UPC #
720609640321
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Long Sleeve Shirt
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
High Visibility Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
1 left chest pocket
Features
Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant
Type
Long Sleeves Birdseye Knit Mesh

Description

T-Shirt,Long Sleeve,Hi-Viz,Lime,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.