Zoro Homepage

Hi-Vis Long Sleeve Shirt, Class 2, Type R, 100% Polyester Birdseye Mesh with Moisture Wicking, 5XL

  • Mfr # 64015

  • Zoro # G8736196


product price: $15.19
/ea

Key Features

Size
5XL
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64015
Zoro #
G8736196
UPC #
720609640154
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Long Sleeve Shirt
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 2
Features
Long Sleeve T-shirt; Left Chest Pocket; AwareLite Reflective Trim
Type
Long Sleeves Birdseye Knit Mesh

Description

Birdseye Tshirt,Lng Slv,HiViz,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.