Zoro Homepage

Hi-Vis Long Sleeve Shirt, Class 3, Type R, 100% Polyester Jersey with Moisture Wicking, Lime, L

  • Mfr # 62123

  • Zoro # G8004425


product price: $20.99
/ea

Key Features

Size
L
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62123
Zoro #
G8004425
UPC #
720609621238
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Long Sleeve Shirt
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Features
Left Chest Pocket; AwareLite Reflective Trim
Fabric Weight
0.89
Type
Long Sleeves Jersey Knit

Description

T-Shirt,Long Sleeve,Hi-Viz,Lime,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.