Hi-Vis Long Sleeve Shirt w/ Black Bottom, 3, 100% Polyester Jersey with Moisture Wicking, Lime, 2XL

  • Mfr # 64037

  • Zoro # G8004599


product price: $27.89
/ea

Key Features

Size
2XL
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64037
Zoro #
G8004599
UPC #
720609640376
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Long Sleeve Shirt w/ Black Bottom
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Class
3
Features
Long Sleeve; Left Chest Pocket; Black Bottom to Mask Dirt; AwareLite Reflective Trim
Fabric Weight
0.988
Type
Long Sleeves Jersey Knit
ANSI Type
Type R

Description

T-Shirt,Class3,BlkBottom,Hi-Viz,Lime,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.