Zoro Homepage

Hi-Vis Long Sleeve Shirt w/ Black Bottom, 3, ANSI/ISEA 107 - 2015 Type R, Class 3, Lime, M

  • Mfr # 64034

  • Zoro # G8004580


product price: $27.89
/ea

Key Features

Material
100% Polyester Jersey with Moisture Wicking
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
ANSI/ISEA 107 - 2015 Type R, Class 3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64034
Zoro #
G8004580
UPC #
720609640345
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Long Sleeve Shirt w/ Black Bottom
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
ANSI/ISEA 107 - 2015 Type R, Class 3
ANSI Class
3
Features
Long Sleeve; Left Chest Pocket; Black Bottom to Mask Dirt; AwareLite Reflective Trim
Type
Long Sleeves Jersey Knit

Description

T-Shirt,Class 3,BlkBottom,Hi-Viz,Lime,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.