Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Long Sleeve Shirt w/ Black Bottom, 3, Type R, 100% Polyester Jersey with Moisture Wicking

  • Mfr # 64046

  • Zoro # G8004547


product price: $27.89
/ea

Key Features

Size
3XL
Material
100% Polyester Jersey with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64046
Zoro #
G8004547
UPC #
720609640468
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Long Sleeve Shirt w/ Black Bottom
Material
100% Polyester Jersey with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
3
Features
Long Sleeve; Left Chest Pocket; Black Bottom to Mask Dirt; AwareLite Reflective Trim
Gender
Unisex
Reflective Stripe Main Color
Black
Type
Long Sleeves Jersey Knit

Description

TShirt,Class3,BlkBottom,HiViz,Orange,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.