Zoro Homepage

Hi-Vis Rain Coat, Polyester/Polyurethane Coating, High Visibility Lime, 5XL

  • Mfr # 61486

  • Zoro # G8003725


product price: $45.35
/ea

Key Features

Material
Polyester/Polyurethane Coating
Size
5XL
Color
High Visibility Lime
Number of Pockets
3
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61486
Zoro #
G8003725
UPC #
720609614865
Country of Origin
China

Dimensions

Size
5XL
Length
33"

Details

Item
Hi-Vis Rain Coat
Material
Polyester/Polyurethane Coating
Color
High Visibility Lime
Number of Pockets
3
Number of Inside Pockets
1
Lining Material
Mesh
Standards
Meets ANSI/ISEA 107-2015
Features
Detachable and Stowable Hood
Includes
Detachable hood, 3 exterior pockets
Gender
Unisex
Fabric Weight
2.152 lbs
Water-Resistant
Yes

Description

Rain Coat,Reflective Trim,HiViz,Lime,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.