
Hi-Vis Rain Coat, Polyester/Polyurethane Coating, High Visibility Lime, 6XL
Mfr # 61487
Zoro # G4327489
product price: $54.99
/eaKey Features
Material
Polyester/Polyurethane Coating
Size
6XL
Color
High Visibility Lime
Features
Detachable and Stowable Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61487
Zoro #
G4327489
UPC #
720609614872
Country of Origin
China
Dimensions
Size
6XL
Details
Item
Hi-Vis Rain Coat
Material
Polyester/Polyurethane Coating
Color
High Visibility Lime
Features
Detachable and Stowable Hood
Description
ANSI Type R, Class 3, 100% polyester 300D oxford with polyurethane coating meets all levels of water protection, up to and including "waterproof" per ANSI/ISEA 107. Coat length ranges from 30" to 33" in .5" increments. Mesh lining inside coat and vents on back provide breathability. Zipper and snap front closure for extra protection from wind and rain. Coat features interior waist drawstring and detachable hood that is stowable in collar and three exterior pockets: 2 waist level flapped with snaps and 1 gusseted chest radio/cell phone pocket flapped with hook & loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Reflective material is 3M Scotchlite brand. Meets ANSI/ISEA 107-2015.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.