Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Short-Sleeve Shirt, 100% Polyester Birdseye Mesh with Moisture Wicking, High Visibility Lime

  • Mfr # 64022

  • Zoro # G8004687


product price: $10.19
/ea

Key Features

Size
3XL
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
High Visibility Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64022
Zoro #
G8004687
UPC #
720609640222
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
High Visibility Lime
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Features
Short Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance But T-shirt is NOT ANSI 107 Compliant
Fabric Weight
0.52
Reflective Stripe Main Color
Hi Viz Lime
Type
Short Sleeves Birdseye Knit Mesh

Description

T-Shirt,Short Sleeve,Hi-Viz,Lime,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products