Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Short-Sleeve Shirt, 3, Type R, 100% Polyester Jersey Knit with Moisture Wicking, Lime, 5XL

  • Mfr # 61284

  • Zoro # G8005256


product price: $21.75
/ea

Key Features

Material
100% Polyester Jersey Knit with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61284
Zoro #
G8005256
UPC #
720609612847
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Jersey Knit with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
3
Features
Left Chest Pocket; AwareLite Reflective Trim
Gender
Unisex
Type
T-Shirt

Description

T-Shirt,Class 3,Hi-Viz,Lime,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.