Hi-Vis Short-Sleeve Shirt, 3, Type R, 100% Polyester Jersey Knit with Moisture Wicking, Lime, M
Mfr # 61278
Zoro # G8005560
product price: $21.75
/eaKey Features
Material
100% Polyester Jersey Knit with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61278
Zoro #
G8005560
UPC #
720609612786
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Jersey Knit with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
3
Features
Left Chest Pocket; AwareLite Reflective Trim
Gender
Unisex
Type
Short Sleeves Jersey Knit
Description
T-Shirt,Class 3,Hi-Viz,Lime,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.