Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Short-Sleeve Shirt, Class 2, 100% Polyester Birdseye Mesh with Moisture Wicking, Orange, 3XL

  • Mfr # 61681

  • Zoro # G8004781


product price: $11.55
/ea

Key Features

Size
3XL
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 2
Number of Outside Pockets
1 left chest pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61681
Zoro #
G8004781
UPC #
720609616814
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Birdseye Mesh with Moisture Wicking
Color
Orange
Standards
ANSI 107 Class 2
Number of Outside Pockets
1 left chest pocket
ANSI Class
Class 2
Features
Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
Gender
Unisex
Reflective Stripe Main Color
Orange
Type
T-Shirt
ANSI Type
Type R

Description

T-Shirt,Class 2,Hi-Viz,Orange,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.