Zoro Homepage

Hi-Vis Short-Sleeve Shirt, Class 2, ANSI Type R, Class 2, 100% Polyester Jersey Knit, Orange/Black

  • Mfr # 63319

  • Zoro # G8005271


product price: $14.99
/ea

Key Features

Material
100% Polyester Jersey Knit
Standards
ANSI/ISEA 107 Class 2
Number of Outside Pockets
1
ANSI Type
ANSI Type R, Class 2
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63319
Zoro #
G8005271
UPC #
720609633194
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Vis Short-Sleeve Shirt
Material
100% Polyester Jersey Knit
Color
Orange/Black
Standards
ANSI/ISEA 107 Class 2
Number of Outside Pockets
1
ANSI Type
ANSI Type R, Class 2
ANSI Class
Class 2
Features
Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve
Type
Short Sleeves Jersey Knit
Reflective Stripe Main Color
Black

Description

T-Shirt,Class 2,Hi-Viz,Orange/Black,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.