Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Softshell Jacket, Polyester/Spandex Outer Shell Fused with Fleece Liner, 4XL

  • Mfr # 62208

  • Zoro # G8002858


product price: $71.79
/ea

Key Features

Material
Polyester/Spandex Outer Shell Fused with Fleece Liner
Color
High Visibility Lime with Black Bottom
Number of Pockets
2
Insulated for Cold Conditions
Yes
Standards
ANSI 107 Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62208
Zoro #
G8002858
UPC #
720609622082
Country of Origin
China

Dimensions

Size
4XL
Length
31 In

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester/Spandex Outer Shell Fused with Fleece Liner
Color
High Visibility Lime with Black Bottom
Number of Pockets
2
Insulated for Cold Conditions
Yes
Standards
ANSI 107 Class 3
Features
Lightweight, Multi-Season; Rain Guard Zipper Closure with Interior Storm Flap; Comfort Collar, Fleece Lined; 3 Fused Fabric Layers; Breathable, Water and Wind Resistant; 2 Exterior Slash Pockets with Rain Guard Zipper Closure; Channeled hem with Cinch Cord and Cord Lock for Adjustable Fit; Deluxe Adjustable Cuffs
Waterproof
Yes
Gender
Men's
Water-Resistant
Yes

Description

Men Jacket,SoftShell,Hi-Viz,Lime/Blk,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.