Zoro Homepage

Hi-Vis Softshell Jacket, Polyester/Spandex Outer Shell Fused with Fleece Liner, L

  • Mfr # 62204

  • Zoro # G8002867


product price: $65.79
/ea

Key Features

Material
Polyester/Spandex Outer Shell Fused with Fleece Liner
Size
L
Color
High Visibility Lime with Black Bottom
Number of Pockets
2
Lining Material
Brushed fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62204
Zoro #
G8002867
UPC #
720609622044
Country of Origin
China

Dimensions

Size
L
Length
31 In

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester/Spandex Outer Shell Fused with Fleece Liner
Color
High Visibility Lime with Black Bottom
Number of Pockets
2
Lining Material
Brushed fleece
Insulated for Cold Conditions
Yes
Standards
ANSI 107 Class 3
Features
Waterproof
Yes
Gender
Men's
Water-Resistant
Yes

Description

Men Jacket,Soft Shell,Hi-Viz,Lime/Blk,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.