Zoro Homepage

Hi-Vis Softshell Jacket, Polyester/Spandex Outer Shell Fused with Fleece Liner, M

  • Mfr # 62203

  • Zoro # G8002891


product price: $56.89
/ea

Key Features

Material
Polyester/Spandex Outer Shell Fused with Fleece Liner
Size
M
Color
High Visibility Lime with Black Bottom
Standards
ANSI 107 Class 3
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62203
Zoro #
G8002891
UPC #
720609622037
Country of Origin
China

Dimensions

Size
M
Length
31

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester/Spandex Outer Shell Fused with Fleece Liner
Color
High Visibility Lime with Black Bottom
Standards
ANSI 107 Class 3
Features
Gender
Men's
Waterproof
Yes
Fabric Weight
1.55
Water-Resistant
Breathable yet provides water and wind resistance

Description

Men Jacket,Soft Shell,Hi-Viz,Lime/Blk,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.