Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Windbreaker, 100% Polyester Pongee, Hi-Viz Lime, 2XLarge

  • Mfr # 61758

  • Zoro # G0120916


product price: $25.69
/ea

Key Features

Material
100% Polyester Pongee
Size
2XLarge
Color
Hi-Viz Lime
Number of Pockets
1
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61758
Zoro #
G0120916
UPC #
720609617583
Country of Origin
China

Dimensions

Size
2XLarge
Length
13.5 In

Details

Item
Hi-Vis Windbreaker
Material
100% Polyester Pongee
Color
Hi-Viz Lime
Number of Pockets
1
ANSI Class
3
Standards
Meets ANSI/ISEA 107-2015
Water-Resistant
slight water repellency

Description

ANSI 107 Type R, Class 3 Pullover Hoodie Windbreaker is made from 100% polyester pongee that provides wind resistance and slight water repellency. Pullover Hoodie Wind Breaker has zippered front pouch and large pass-through pocket and is stowable in self-pouch with carrying strap. 2" AwareLite reflective trim. Meets ANSI/ISEA 107-2015.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.