Zoro Homepage

Hi-Visibility Rain Pants, Polyester/Polyurethane Coating, High Visibility Lime, Size 2XL

  • Mfr # 61513

  • Zoro # G8003357


product price: $18.35
/ea

Key Features

Color
High Visibility Lime
Material
Polyester/Polyurethane Coating
Features
Pocket Slits On Side with Rain Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61513
Zoro #
G8003357
UPC #
720609615138
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Visibility Rain Pants
Color
High Visibility Lime
Material
Polyester/Polyurethane Coating
Features
Pocket Slits On Side with Rain Guard

Description

Rain Pants,HiViz,ReflectiveTrim,Lime,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.