Zoro Homepage

High Visibility Hooded Sweatshirt, 3, R, 100% Soft Polyester Fleece, Orange, 4Xl

  • Mfr # 62240

  • Zoro # G7952659


product price: $36.75
/ea

Key Features

Size
4Xl
Material
100% Soft Polyester Fleece
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1 large front pass-through hand warmer pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62240
Zoro #
G7952659
UPC #
720609622402
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
High Visibility Hooded Sweatshirt
Material
100% Soft Polyester Fleece
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1 large front pass-through hand warmer pocket
ANSI Type
R
ANSI Class
3
Features
Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim
Reflective Stripe Main Color
Hi Viz Orange

Description

Sweatshirt,Hooded,Hi-Viz,Orange,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.