High Visibility Hooded Sweatshirt, Class 3, ANSI Type R, 100% Polyester Fleece, Lime, M
Mfr # 62985
Zoro # G7952467
product price: $42.30
/eaKey Features
Size
M
Material
100% Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
Two inset slash pockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62985
Zoro #
G7952467
UPC #
720609629852
Country of Origin
China
Dimensions
Size
M
Details
Item
High Visibility Hooded Sweatshirt
Material
100% Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
Two inset slash pockets
ANSI Type
ANSI Type R
ANSI Class
Class 3
Features
Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
Type
Sweatshirt, Hoodie
Reflective Stripe Main Color
Hi Viz Lime
Description
Sweatshirt,Hooded,Hi-Viz,Lime/Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.