Zoro Homepage

High Visibility Hooded Sweatshirt, Class 3, ANSI Type R, Class 3, 100% Soft Polyester Fleece, L

  • Mfr # 62236

  • Zoro # G7952546


product price: $36.75
/ea

Key Features

Size
L
Material
100% Soft Polyester Fleece
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1 large front pass-through hand warmer pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62236
Zoro #
G7952546
UPC #
720609622365
Country of Origin
China

Dimensions

Size
L

Details

Item
High Visibility Hooded Sweatshirt
Material
100% Soft Polyester Fleece
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1 large front pass-through hand warmer pocket
ANSI Type
ANSI Type R, Class 3
ANSI Class
Class 3
Features
Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim
Fabric Weight
1.8667
Type
Sweatshirt, Hoodie, Pullover
Reflective Stripe Main Color
Hi Viz Orange

Description

Sweatshirt,Hooded,Hi-Viz,Orange,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.