Zoro Homepage

High Visibility Hooded Sweatshirt, Class 3, Type R, 100% Soft Polyester Fleece, Lime, Xl

  • Mfr # 61542

  • Zoro # G7952738


product price: $36.95
/ea

Key Features

Material
100% Soft Polyester Fleece
Standards
ANSI 107 Class 3
Number of Outside Pockets
1 large front pass-through hand warmer pocket
ANSI Type
Type R
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61542
Zoro #
G7952738
UPC #
720609615428
Country of Origin
China

Dimensions

Size
Xl

Details

Item
High Visibility Hooded Sweatshirt
Material
100% Soft Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
1 large front pass-through hand warmer pocket
ANSI Type
Type R
ANSI Class
Class 3
Features
Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim
Reflective Stripe Main Color
Hi Viz Lime

Description

Sweatshirt,Pullover,Hooded,HiViz,Lime,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.