High Visibility Hooded Sweatshirt, Class 3, Type R, 100% Soft Polyester Fleece, Orange, 2XL
Mfr # 62238
Zoro # G7952631
product price: $36.95
/eaKey Features
Material
100% Soft Polyester Fleece
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62238
Zoro #
G7952631
UPC #
720609622389
Country of Origin
China
Dimensions
Size
2XL
Details
Item
High Visibility Hooded Sweatshirt
Material
100% Soft Polyester Fleece
Color
Orange
Standards
ANSI 107 Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Features
Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim
Type
Pullover
Description
Sweatshirt,Hooded,Hi-Viz,Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.