Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Hooded Sweatshirt, Type R, Class 3, 100% Polyester Fleece, Lime, 5XL

  • Mfr # 62991

  • Zoro # G7952458


product price: $36.69
/ea

Key Features

Material
100% Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
2
ANSI Type
Type R, Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62991
Zoro #
G7952458
UPC #
720609629913
Country of Origin
China

Dimensions

Size
5XL

Details

Item
High Visibility Hooded Sweatshirt
Material
100% Polyester Fleece
Color
Lime
Standards
ANSI 107 Class 3
Number of Outside Pockets
2
ANSI Type
Type R, Class 3
Features
Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
Reflective Stripe Main Color
Black
ANSI Class
Class 3

Description

Sweatshirt,Hooded,Hi-Viz,Lime/Black,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.