Zoro Homepage

HPDE, Pinklock Suspension, Green, Fits Hat Size 6-1/2 to 7-3/4

  • Mfr # 19478

  • Zoro # G900452005


product price: $15.59
/ea

Key Features

Fits Hat Size
6-1/2 to 7-3/4
Head Protection Material
HPDE
Material
HDPE
Suspension Adjustment Type
Pinklock
For Use With
4180AF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19478
Zoro #
G900452005
UPC #
720609194787
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 7-3/4
Height
5
Length
7.125
Width
10.5

Details

Head Protection Material
HPDE
Color
Green
Material
HDPE
Suspension Adjustment Type
Pinklock
For Use With
4180AF
Weight
0.5
Head Protection Style
Baseball

Description

67BCT Bump Cap designed to be paird with 4180AF face shield (sold seperately). Molded from high density polyethylene, cap has perforated sides to provide ventilation. 4-point injection molded pin-lock suspension adjusts from head sizes 6 1/2 - 7 3/4. Moisture wicking brow pad is removable, washable and replaceable. Does not meet ANSI/ISEA Z89.1 requirements. Not a hard hat. Made in USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.