Zoro Homepage

IPROTECT Readers, Bifocal Safety Glasses, Anti-Scratch, Clear Lens

  • Mfr # 17987

  • Zoro # G8001975


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Series
IPROTECT Readers
Frame Color
Clear
Standards
ANSI Z87.1; ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17987
Zoro #
G8001975
UPC #
720609179876
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Lens Color
Clear
Series
IPROTECT Readers
Frame Color
Clear
Standards
ANSI Z87.1; ISO 9001:2008
Lens Material
Polycarbonate
Gender
Unisex
Features
Comfortable; Offered in Readers Style; 9.5 Base Curve Single Lens; Stainless Steel Hinge Screws; +1.0 Bifocal Powers
Primary Lens Color
Clear
Frame Style
Frameless
UV Protection
99%

Description

Safety Glasses,Clr Frame,Clr,Bifocal,1.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.