Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, MD

  • Mfr # 62530

  • Zoro # G0371613


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Length
25-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62530
Zoro #
G0371613
UPC #
720609625304
Country of Origin
China

Dimensions

Size
Medium
Length
25-1/2 in

Details

Item
Parka
Color
Hi Viz Lime & Black

Description

ANSI/ISEA 107 Type R, Class 3 Jacket made from 300 denier Ripstop oxford material with polyurethane coating. Jacket outer is water resistant. Features include quilted lining interior sleeves, zipper and snap front closure with inner storm flap, mic tabs at each shoulder and detachable hood. Five pockets on outer jacket shell. Zip-out Type R, Class 2 hi viz lime fleece vest with zip front closure and three pockets. AwareLite retroreflective trim on both the outer jacket and interior vest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.