Live Free, Safety Glasses, Anti-Scratch, Red Mirror Lens, Camouflage Frame, Full-Frame
Mfr # 18043
Zoro # G8001607
product price: $12.95
/eaKey Features
Lens Color
Red Mirror
Frame Type
Full-Frame
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18043
Zoro #
G8001607
UPC #
720609180438
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Red Mirror
Frame Type
Full-Frame
Frame Color
Camouflage
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Live Free
Standards
ANSI Z87.1; ISO 9001:2008
Features
Great Looking; Patriotic; Permanent Foam Cushion on Frame Interior; 8 Base Lens Curve; Stainless Steel Hinge Screws; Soft Nose Pads
Description
Safety Glasses,Camo Frame,Red Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.