Zoro Homepage

Medium Hi-Viz Safety Vest, Lime

  • Mfr # 14510

  • Zoro # G8006260


product price: $13.45
/ea

Key Features

Color
Lime
Size
M
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14510
Zoro #
G8006260
UPC #
720609145109
Country of Origin
China

Dimensions

Size
M
Vest Size
M

Details

Item
Vest,Hi-Viz,Lime,M
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
3M Scotch lite Tape
Standards
ANSI 107
Pockets
0-3
Number of Outside Pockets
0
Includes LED Lights
No
Material Construction
Mesh Polyester
Pocket Location
Inside Right Waist
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Number of Inside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
2

Description

Vest,Hi-Viz,Lime,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.