Zoro Homepage

Mesh Vest, Class 2, Hi-Viz, Lime, 2XL

  • Mfr # 14513

  • Zoro # G8006041


product price: $13.35
/ea

Key Features

Color
Lime
Size
2XL
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14513
Zoro #
G8006041
UPC #
720609145130
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL

Details

Item
Mesh Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
3M Scotch lite Tape
Pockets
0-3
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Material Construction
Mesh Polyester
Total Number of Pockets
2
Number of Inside Pockets
2
Pocket Location
Inside Right Waist
Number of Outside Pockets
0
Fabric Construction
Mesh
Includes LED Lights
No

Description

Mesh Vest,Class 2,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.