Zoro Homepage

Mesh Vest, Class 2, Hi-Viz, Lime, 4XL

  • Mfr # 14515

  • Zoro # G8006157


product price: $12.69
/ea

Key Features

Color
Lime
Size
4XL
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14515
Zoro #
G8006157
UPC #
720609145154
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL

Details

Item
Mesh Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
3M Scotch lite Tape
Pockets
0-3
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Material Construction
Mesh Polyester
Number of Outside Pockets
0
Number of Inside Pockets
2
Includes LED Lights
No
Total Number of Pockets
2
Pocket Location
Inside Right Waist

Description

Mesh Vest,Class 2,Hi-Viz,Lime,4XL, ANSI Class 2, Vest Size 4XL, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.